Shower with Metal Double Cross Handle in Polished Chrome

This product has been replaced by

Pfister Polished Chrome 1.8 gpm 2-Function Tub and Shower Trim with Double Cross Handle
Pfister Two Handle Dual Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #LG07-8CBC
You last purchased this on
 
Pfister

Pfirst Series™ Shower with Metal Double Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome 1.8 gpm 2-Function Tub and Shower Trim with Double Cross Handle
Pfister Two Handle Dual Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #LG07-8CBC
Pfister

Pfirst Series™ Shower with Metal Double Cross Handle in Polished Chrome

  • Fast #
  • Part #PG078CBC
  • Item #7180268
  • Manufacturer Part #G07-8CBC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three-hole installation
  • Decorative shower arm increases height and reach
  • Valve body sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-5/32 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Overall Width:
2-31/32 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Dual
Trim Only:
Yes
WaterSense Labeled:
No
Width:
2-31/32 in