Pfister Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

PLG142800Y

Manufacturer Part #: LG142800Y

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Includes decorative deck-plate
  • 3-hole installation
  • Features an all metal pop-up drain assembly

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Pfirst Series™
Deck Plate Included
No
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Counter Mount, Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Reach
4-7/16 in
Trim Only
No
Type
PLG142800Y
WaterSense Labeled
Yes
Width
6-15/32 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday