Pfister

Pfirst Series™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PLG142060  |  Manufacturer Part #LG1420600

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes valve and cartridge
  • Deckplate sold separately
  • One-hole installation
  • Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Pforever Seal Ceramic Disc

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Height: 2-7/16 in

Faucet Mount: Counter Mount, Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Pforever Seal Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-15/16 in

Spout Reach: 4-3/32 in

Spout Type: Standard

Trim Only: No

Type: PLG1420600

WaterSense Labeled: Yes

Width: 2-5/32 in