Pfister

Pfirst Series™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #PG529PF1  |  Manufacturer Part #G529-PF1C

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deck-plate
  • High arc spout for added clearance and reach
  • Pull-Down spray-head, select from 3 water settings conveniently in the palm of your hand
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372]

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 16-1/8 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61-9 Annex G, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 8-7/32 in

Spout Reach: 9-1/16 in

Spout Type: [High Arc, Swivel]

Supply Lines Included: No

Trim Only: No

UL Listed: No