Pfirst Series™ Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #PLG0181BC  |  Item #7373579  |  Manufacturer Part #LG0181BC

$ 207.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

This Item: Pfister Pfirst Series™ Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $207.00

Product Details

  • Valve body sold separately
  • 5-hole installation
  • Decorative shower arm increases height and reach
  • Includes shower arm and flange
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: 01-31XA Rough-in Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 10 in

Collection: Pfirst Series™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 2-13/16 in

Escutcheon Width: 2-13/16 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: Zinc

NSF Certified: No

Number of Handles: Three Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Trim Only: Yes

Tub Spout Reach: 5-5/32 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes