0 items

Pfister Plastic Pop-Up Assembly

P972070

Color Finish

Starting at $13.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Material
Plastic
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday