0 items

Pfister Marielle™ Pop-Up Knob Lavatory Drain Assembly

P941087

Color Finish

Starting at $4.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Marielle™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Knob

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday