Metal Pop-Up Plunger Sub Assembly in PVD Brushed Nickel
Parisa™ Metal Pop-Up Plunger Sub Assembly in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Replacement stopper assembly for the Genesis 42 centerset lavatory faucets
- PVD Brushed Nickel finish
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Genesis® 42 Series
- Collection:
- Parisa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Product Type:
- Drain Stopper Assembly
- Style:
- Traditional
- WaterSense Labeled:
- No