Drain Assembly in PVD Brushed Nickel
Drain Assembly in PVD Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 666-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in Polished Chrome (972-021A), Satin Stainless (972-021L) and PVD Polished Brass (972-021V)
- Replacement pop-up assembly from the 47 Series pop-up assemblies
- PVD Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 47 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Drain Component Type:
- Drain Assembly
- IAPMO Listed -:
- No
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb