Pfister Portland™ Single Handle Kitchen Faucet in Stainless Steel

PLG344PS0

Manufacturer Part #: LG344PS0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes coordinating, decorative side spray
  • Includes decorative deck-plate
  • Spout swivels for added maneuverability
  • Trade exclusive faucet
  • Single post mounting ring for 1-hole installation
  • High arc spout for added clearance and reach

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Portland™
Faucet Height
8-2/5 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
2 or 4 Hole
Side Spray
Yes
Spout Reach
9-13/32 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday