Pfister Portland™ Single Handle Kitchen Faucet

PLG344P0

Manufacturer Part #: LG344PC0

Color/Finish

Starting at $146.01

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High arc spout for added clearance and reach
  • Includes coordinating, decorative side spray
  • Includes decorative deck-plate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Single post mounting ring for 1-hole installation
  • Spout swivels for added maneuverability
  • Trade exclusive faucet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Portland™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
8-2/5 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
2 or 4 Hole
Side Spray
Yes
Spout Height
4-31/32 in
Spout Reach
9-13/32 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday