Pfister Portola™ 6 in. 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle in Polished Chrome

PLG49RP0C

Manufacturer Part #: LG49RP0C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pforever Seal Ceramic Disc
Center Size
8 in
Collection
Portola™
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Pforever Seal Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
6 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-5/16 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday