Metal Handle Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #940-134A
Portola™ Metal Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 CA: 4 PT: 560-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Portola™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle