Hand Shower Drop Elbow in Tuscan Bronze
Professional Hand Shower Drop Elbow in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Professional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Connection:
- IP
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1-5/16 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-5/16 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2 in