0 items

Pfister Catalina™ Pull-Out Spray Head Hand Shower

P951063

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Price Pfister 536 and 548 Series
Collection
Catalina™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Spout Type
Pull Out

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday