Pfister Redmond® 24 in. Towel Bar in Tuscan Bronze

PBTBR2YY

Color Finish

(Pricing is for Tuscan Bronze)

$35.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Concealed screw installation
  • Four-hole installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 75 lbs for 30 minutes

SPECIFICATIONS

ADA Compliant
Yes
Collection
Redmond®
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Depth
2-1/5 in
Height
2-1/5 in
Installation Type
Concealed Screw
Length
24 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday