Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze
Redmond™ Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior mounting posts for secure installation
- Four-hole installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Redmond™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Concealed Screw
- Length:
- 6-3/50 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Width:
- 3-1/16 in