Pfister
Repair Spray Head in Stainless Steel
Part #P950139S | Item #4412372 | Manufacturer Part #950139S
Product Details
Lead Law Compliant
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Faucet Part Type: Spray Head
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: No