Pfister

Replacement Deck Plate in Black

Part #P961069B  |  Manufacturer Part #961069B

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Pfister F-WKP-701 Pull-Out Kitchen Faucet

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Faucet Part Type: Deck Plate

GSA Approved: No

IAPMO Listed: No

NSF Certified: No