Pfister
Replacement Pull-Out Spout Hose for F-WKP-400B Kitchen Faucet
Part #P9516400 | Item #4412550 | Manufacturer Part #9516400
$
46.40
EACH
Brand Model Compatibility:
F-WKP-400B Kitchen FaucetProduct Details
Specifications
ADA Compliant: No
Brand Model Compatibility: F-WKP-400B Kitchen Faucet
CARB OTC LEED Compliant: No
Faucet Part Type: Hose
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Spout Type: Pull Out