Retainer Sleeve for Pfister Avalon, Kenzo, Treviso R89 and 808 Series
Retainer Sleeve for Pfister Avalon, Kenzo, Treviso R89 and 808 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Avalon, Kenzo, Treviso R89 and 808 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Velvet Aged Bronze
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No