Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
This product has been replaced by
Manufacturer Part #LG6-1RH1K
Rhen™ Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve body sold separately
- Includes coordinating tub handshower
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Includes single post mounting ring for 1-hole installation
- All metal construction for durability
- Spout and handles included
- Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water
- 1-hole installation
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Rhen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Material:
- Metal
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount, Freestanding
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Tub Filler
- Rust Resistant:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 41-21/32 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- Waterfall
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 23-24/25 lb
- Width:
- 10 in
- cUPC Certified:
- Yes