Rhen™ Single Handle Lever Floor Mount Filler in Matte Black

Part #PLG61RHB  |  Item #7765383  |  Manufacturer Part #LG61RHB

$ 1,649.60 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Rhen™

Color Finish: Matte Black

Color Finish Category: Blacks

EPA Compliant: Yes

Faucet Height: 43-5/8 in

Faucet Material: Metal

Faucet Mount: [Floor Mount, Freestanding]

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

High Pressure: 45

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 41-21/32 in

Spout Reach: 9-1/4 in

Spout Type: [Fixed, Waterfall]

Trim Only: No

Tub Spout Reach: 9-1/4 in

UL Listed: No

WaterSense Labeled: Yes

Width: 10 in

cUPC Certified: Yes