Single Handle Lever Floor Mount Filler in Polished Chrome
This product has been replaced by
Manufacturer Part #LG6-1RH1C
Rhen™ Single Handle Lever Floor Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.8 GPM flow rate (Handheld)
- 60” metal hose
- 8 GPM @ 45 psi flow rate
- Trough spout
- Easy to clean nozzles
- Forward handle operation
- Ceramic disc valve
- All metal construction
- Pforever Warranty®
- Requires 0X6-270R valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Rhen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Material:
- Metal
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount, Freestanding
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 45
- Showerhead Function:
- Single
- Spout Height:
- 41-5/8 in
- Spout Type:
- Fixed, Waterfall
- Style:
- Transitional
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10 in