Pfister

Rhen™ Two Handle Roman Tub Faucet Trim Only with Hand Held Shower in Brushed Nickel

Part #PLG64RHK  |  Manufacturer Part #LG64RHK

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Includes coordinating tub handshower
  • 4-hole installation
  • Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water
  • All metal construction for durability
  • Spout and handles included
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Rhen™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8

Handle Material: Metal

Handle Type: Lever

Height: 9-3/4 in

IAPMO Listed: Yes

Indoor Outdoor: Indoor

Installation Type: Deck Mount

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Rust Resistant: No

Smart Home Enabled: No

Spout Height: 7-23/32 in

Spout Type: Waterfall

Trim Only: Yes

Tub Spout Reach: 8-31/32 in

UL Listed: No

WaterSense Labeled: Yes

Weight: 10-19/50