0 items

Pfister Avalon Robe Hook

PBRHCB0

Color Finish

Starting at $18.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed screw installation

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Avalon
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Concealed Screw
Length
2-1/16 in
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday