0 items

Pfister Treviso™ Robe Hook

PBRHD0

Color Finish

Starting at $21.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-hole installation
  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 30 lbs. for 30 minutes

SPECIFICATIONS

ADA Compliant
No
Collection
Treviso™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday