0 items

Pfister Saxton™ Robe Hook

PBRHGL1

Color Finish

Starting at $17.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-hole installation
  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 30 lbs. for 30 minutes

SPECIFICATIONS

ADA Compliant
Yes
Collection
Saxton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
IAPMO Listed
Yes
Installation Type
Concealed Screw
Material
Metal
Width
2-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday