6-1/32 x 1/2 in. NPT Metal Tub Spout in Rustic Bronze
6-1/32 x 1/2 in. NPT Metal Tub Spout in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Belongs to the Marielle Collection
- Covered by Pfister's Pforever Warranty®
- Rustic Bronze finish
- Replacement tub spout for the R89 Series Marielle tub & shower trim
- 8 gpm flow rate at 45 psi
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Marielle™ R89 Series
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-1/32 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 4-15/16 in
- Spout Type:
- Diverter
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No