Diverter Assembly for 434 Series
Diverter Assembly for 434 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 434 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Diverter Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Spout Type:
- Diverter
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb