1.2 gpm 1-Hole Lavatory Faucet with Single Lever Handle in Brushed Nickel
Santiago® 1.2 gpm 1-Hole Lavatory Faucet with Single Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Includes decorative deck-plate
- Includes single post mounting ring
- Includes valve and cartridge
- Faucet mounted on sink deck or countertop
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Includes 50/50 pop-up drain assembly
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Santiago®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Pforever Seal Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7-9/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-21/50 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-11/16 in