1.5 gpm 3-Hole Widespread Bath Faucet with Double Lever Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Santiago® 1.5 gpm 3-Hole Widespread Bath Faucet with Double Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Santiago® 1.5 gpm 3-Hole Widespread Bath Faucet with Double Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PGT49ST0Y
  • Item #3865896
  • Manufacturer Part #GT49-ST0Y
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes valve and cartridge
  • Includes metal supply nuts
  • Product complies with NSF/ANSI 372
  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation
  • Faucet mounted on sink deck or countertop
  • Features an all metal pop-up drain assembly
  • Three-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Santiago®
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Center Size:
8 in - 15 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-7/16 in
Spout Reach:
4-3/4 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes