Pfister Santiago® Single Lever Handle Tub and Shower Faucet Trim

PR898ST

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valves
  • Includes 6" Shower Arm
  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Santiago®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
6 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday