Pfister
Saxton™ 1.8 gpm Shower Trim Only with Single Lever Handle in Polished Chrome
Part #PLG897GLC | Item #7373520 | Manufacturer Part #LG897GLC
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Valve body sold separately
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- 2-hole installation
- Hot/Cold indicator on trim
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Compliant with California Energy Commission (CEC) water-efficiency standards.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125
Collection: Saxton™
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Mount: Wall Mount
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.8 gpm
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: Yes
NSF Certified: No
Number of Handles: Single Handle
Showerhead Flow Rate: 1.8 gpm
Showerhead Function: Single
Spray Type: Rain
Trim Only: Yes
WaterSense Labeled: Yes