Saxton™ 18 in. Towel Bar in Tuscan Bronze

Part #PBTBGL1Y  |  Item #4412144  |  Manufacturer Part #BTBGL1Y

$ 68.00 EACH
(Pricing is for Tuscan Bronze)

Color/Finish:
Tuscan Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Four-hole installation
  • Tested to 30 lbs for 30 minutes

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Saxton™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 18 in

Material: Metal

Mount Type: Concealed

Number of Bars: 1