Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

You last purchased this on
 
Pfister

Saxton™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Saxton™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PG898GLY
  • Item #4240023
  • Manufacturer Part #G89-8GLY
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Three-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • IP threaded metal diverter tub spout
  • Hot/cold indicator on trim
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
OX8 and JX8 Rough-in Valves
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Saxton™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Escutcheon Height:
7-3/8 in
Escutcheon Width:
6-23/32 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
4-31/32 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes