Pfister

Saxton™ 24 in. Towel Bar in Brushed Nickel

Part #PBTBGL2K  |  Item #4412121  |  Manufacturer Part #BTBGL2K

$ 53.13 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  174
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Superior mounting posts
  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Saxton™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1