Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Saxton™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Saxton™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- Height:
- 4-27/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 6-3/16 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-5/16 in
- Width:
- 13-3/4 in