Concealed and Wall Mount Toilet Tissue Holder in Tuscan Bronze
Saxton™ Concealed and Wall Mount Toilet Tissue Holder in Tuscan Bronze
Frequently Purchased Together
Product Details
- Concealed screw installation
- Two-hole installation
- Superior mounting posts for secure installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Saxton™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-27/32 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-5/16 in
- Width:
- 6-3/16 in