Tub and Shower Diverter Trim in Polished Chrome

You last purchased this on
 
Pfister

Saxton™ Tub and Shower Diverter Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Saxton™ Tub and Shower Diverter Trim in Polished Chrome

  • Fast #
  • Part #P016GL0C
  • Item #4736842
  • Manufacturer Part #016-GL0C
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Secure Pfit™ , fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Saxton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
3-1/4 in
Handle Type:
Lever
Height:
3-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Metal
Trim Only:
Yes
Valve Type:
Tub & Shower Diverter Valve
Width:
2-27/32 in