Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
Saxton™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal pop-up
- Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee
- Decorative hubs and handles
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Saxton™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Threaded
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 18 gpm
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 5-1/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- No