Valve Trim Only with Lever Handle in Brushed Nickel
Saxton™ Valve Trim Only with Lever Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Saxton™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 5.5 gpm
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No