Pfister Sedona™ 1.2 gpm 3-Hole Deck Mount Centerset Lavatory Faucet with Double Lever Handle in Tuscan Bronze

PLF048LT0Y

Manufacturer Part #: LF-048-LT0Y

Color/Finish

(Pricing is for Tuscan Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • TiteSeal™ deck-plate eliminates the need for putty or silicone and simplifies installation
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Retail exclusive faucet
  • Includes valve and cartridge
  • Includes decorative deck-plate

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Pforever Seal Ceramic Disc
Center Size
4 in
Collection
Sedona™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Pforever Seal Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6-13/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Height
3-15/16 in
Spout Reach
4-13/32 in
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday