Pfister Sedona™ 24 in. Towel Bar in Tuscan Bronze

PBTBF2YY

Manufacturer Part #: BTBF2YY

Color/Finish

(Pricing is for Tuscan Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sedona™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Metal
Mount Type
Concealed

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday