Lavatory Single Toilet Paper Holder in Tuscan Bronze

You last purchased this on
 
Pfister

Sedona™ Lavatory Single Toilet Paper Holder in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Sedona™ Lavatory Single Toilet Paper Holder in Tuscan Bronze

  • Fast #
  • Part #PBPHF1YY
  • Item #4335440
  • Manufacturer Part #BPH-F1YY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior mounting posts for secure installation
  • Two-hole installation
  • Concealed screw installation
  • Tested to 20 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Sedona™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Installation Type:
Concealed Screw
Material:
Metal
Mount Type:
Concealed