Pfister

Selia™ Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze

Part #PLF048SLYY  |  Manufacturer Part #LF-048-SLYY

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Selia™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-15/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-3/4 in

Spout Reach: 4-3/4 in

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 9-3/8 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Pfister Selia™ Two Handle Centerset Bathroom Sink Faucet in Tuscan Bronze