2.5 gpm Shower Faucet Trim Kit with Single Lever Handle in Brushed Nickel

You last purchased this on
 
Pfister

Serrano™ 2.5 gpm Shower Faucet Trim Kit with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Serrano™ 2.5 gpm Shower Faucet Trim Kit with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #PR897SRK
  • Item #4125277
  • Manufacturer Part #R89-7SRK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Invigorating spray helps relieve tension
  • Two-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Hot/cold indicator on trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Serrano™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Handle Type:
Lever
Material:
Metal
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
No