Two Handle Centerset Bathroom Sink Faucet in Brushed Chrome

You last purchased this on
 
Pfister

Serrano™ Two Handle Centerset Bathroom Sink Faucet in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Serrano™ Two Handle Centerset Bathroom Sink Faucet in Brushed Chrome

  • Fast #
  • Part #PLG48SR5C
  • Item #7179942
  • Manufacturer Part #LG48-SR5C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Includes valve and cartridge
  • Trade exclusive faucet
  • Includes metal supply nuts
  • Faucet mounted on sink deck or countertop
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • 3-hole installation
  • Includes decorative deck-plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Serrano™
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Pforever Seal Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
4-7/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-1/4 in
Spout Reach:
4-3/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-7/16 in