Pfister

Serrano™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #P016SR0C  |  Manufacturer Part #016SR0C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Serrano™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 2-19/32 in

Escutcheon Width: 2-19/32 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No