Single Handle Centerset Bathroom Sink Faucet in Tuscan Bronze
Serrano™ Single Handle Centerset Bathroom Sink Faucet in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet mounted on sink deck or countertop
- Meets ADA and ANSI A117.1 requirements
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Trade exclusive faucet
- Includes valve and cartridge
- Includes metal supply nuts
- Includes decorative deck plate
- Three hole installation
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serrano™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4-1/2 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-7/16 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-1/16 in